
Azalea AZA-2319 Performance Rated Area Rug
Mfr # AZA2319-810
Zoro # G110343605
product price: $1,290.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Brown, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2319-810
Zoro #
G110343605
UPC #
192201298888
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Light Beige, Brown, Charcoal, Black, Light Gray
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
24 lb
Outdoor Safe
No
Durable/Performance Rated
Yes
Has Fringe
Yes
Construction
Hand Woven
High/Low Texture
Yes
Machine Washable
No
Sustainable
Made with Recycled Materials
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
Description
This modern-style Azalea area rug is a perfect addition to any room. It is hand-woven in India with recycled PET yarn and features a fringe detail. The high/low design gives the rug extra texture and dimension without the need for a pile. This rug is easy to care for, simply spot clean when needed. For added protection and stability, pair it with a rug pad not included. With its unique design and eco-friendly construction, this Azalea area rug will be sure to bring style and comfort to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.