
Azalea AZA-2328 Performance Rated Area Rug
Mfr # AZA2328-576
Zoro # G010347598
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Tan, Charcoal, Brown
Style
Global
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2328-576
Zoro #
G010347598
UPC #
889292153850
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.16 in
Details
Color
Cream, Tan, Charcoal, Brown
Style
Global
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
13.13 lb
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
Yes
Backing
No Backing
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
Sustainable
Made with Recycled Materials
Description
This Azalea area rug is the perfect piece to bring global style and sustainability into your home. The hand-woven construction with Recycled PET Yarn makes this rug both stylish and eco-friendly. This no pile rug will add a unique texture to any room, while remaining durable and easy to care for. Made in India, it is recommended that you use a rug pad underneath for extra cushioning and stability. Spot clean only for best results. Add a touch of style and sustainability to your space with this one-of-a-kind Azalea area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.