
Azalea AZA-2328 Performance Rated Area Rug (Discontinued)
- Mfr # AZA2328-81012
- Zoro # G710347348
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2328-81012
Zoro #
G710347348
UPC #
889292153874
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.16 in
Details
Color
Cream, Tan, Charcoal, Brown
Style
Global
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
37.1 lb
Includes
Care Label
Machine Washable
No
Construction
Hand Woven
Sustainable
Made with Recycled Materials
Has Fringe
No
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
No
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Backing
No Backing
Description
This Azalea area rug is the perfect piece to bring global style and sustainability into your home. The hand-woven construction with Recycled PET Yarn makes this rug both stylish and eco-friendly. This no pile rug will add a unique texture to any room, while remaining durable and easy to care for. Made in India, it is recommended that you use a rug pad underneath for extra cushioning and stability. Spot clean only for best results. Add a touch of style and sustainability to your space with this one-of-a-kind Azalea area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.