Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azalea AZA-2329 Performance Rated Area Rug

  • Mfr # AZA2329-268

  • Zoro # G110347290


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2329-268
Zoro #
G110347290
UPC #
889292231060
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.35 in
Size
2 ft 6 in x 8 ft

Details

Color
Charcoal, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Features
Performance Rated
Includes
Care Label
Weight
6 lb
Has Fringe
Yes
Style
Global
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
Outdoor Safe
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Bohemian
Machine Washable
No
Construction
Hand Woven
High/Low Texture
Yes

Description

This Azalea area rug is the perfect way to add a global style touch to any room. The hand-woven construction with recycled PET yarn ensures a no-pile, high/low texture that will last for years. This rug features a fringe detail and comes from India. To keep your rug looking its best, we recommend using a rug pad and professional rug cleaning only. With its unique design, this Azalea area rug is sure to be an eye-catching addition to any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.