Azalea AZA-2329 Performance Rated Area Rug

  • Mfr # AZA2329-81012

  • Zoro # G910347384


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Charcoal, Light Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2329-81012
Zoro #
G910347384
UPC #
889292231091
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.35 in

Details

Color
Charcoal, Light Gray, Light Beige, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
31.8 lb
Printed Design
No
Sub Style
Bohemian
Has Fringe
Yes
Backing
No Backing
Sustainable
Made with Recycled Materials
Construction
Hand Woven
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
Yes
Outdoor Safe
No
High Traffic Compatible
Yes

Description

This Azalea area rug is the perfect way to add a global style touch to any room. The hand-woven construction with recycled PET yarn ensures a no-pile, high/low texture that will last for years. This rug features a fringe detail and comes from India. To keep your rug looking its best, we recommend using a rug pad and professional rug cleaning only. With its unique design, this Azalea area rug is sure to be an eye-catching addition to any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.