Azalea AZA-2330 Performance Rated Area Rug

  • Mfr # AZA2330-81012

  • Zoro # G110348631


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Charcoal, Pale Blue, Light Beige, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2330-81012
Zoro #
G110348631
UPC #
889292231152
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.35 in

Details

Color
Charcoal, Pale Blue, Light Beige, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
31.8 lb
Sub Style
Bohemian
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
Yes
Printed Design
No
Machine Washable
No
Sustainable
Made with Recycled Materials
High/Low Texture
Yes

Description

Welcome to the Azalea collection, where tradition meets modern style. This Bohemian Global hand-woven rug is a true reflection of artistic finesse and expert Indian manufacturing. Crafted from eco-friendly recycled PET yarn, it's not only an aesthetic marvel but also a sustainable choice for your home decor. The Azalea rug features a delightful fringe that adds an element of charm and character to any space. Even with no pile, this rug offers a comfortable underfoot experience. We recommend using it with a rug pad for stability and longevity. Maintenance is hassle-free; just spot clean with mild detergent and watch it retain its beauty over time!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.