Azalea AZA-2331 Performance Rated Area Rug

  • Mfr # AZA2331-268

  • Zoro # G910348633


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Charcoal, Light Gray, Pale Blue, Light Beige, Cream
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZA2331-268
Zoro #
G910348633
UPC #
889292231183
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.35 in
Size
2 ft 6 in x 8 ft

Details

Color
Brown, Charcoal, Light Gray, Pale Blue, Light Beige, Cream
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Features
Performance Rated
Includes
Care Label
Weight
6 lb
Sustainable
Made with Recycled Materials
Sub Style
Bohemian
Printed Design
No
Construction
Hand Woven
Durable/Performance Rated
Yes
Style
Global
Machine Washable
No
Has Fringe
Yes
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No

Description

This Azalea area rug is the perfect addition to your home. With its global style, this hand-woven piece is made of Recycled PET Yarn for a unique look that stands out. It features a fringe and high/low texture for subtle dimension and visual interest. This no pile rug is easy to maintain, requiring professional cleaning only. Made in India, it's an excellent choice for those seeking an eco-friendly option with a global flair. Plus, we recommend pairing it with a rug pad for extra cushioning and comfort underfoot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.