
Azalea AZA-2331 Performance Rated Area Rug (Discontinued)
- Mfr # AZA2331-81012
- Zoro # G510348712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AZA2331-81012
Zoro #
G510348712
UPC #
889292231213
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.35 in
Details
Color
Brown, Charcoal, Light Gray, Pale Blue, Light Beige, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
31.8 lb
Features
Performance Rated
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
Yes
Construction
Hand Woven
Sustainable
Made with Recycled Materials
Printed Design
No
Machine Washable
No
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
Yes
Backing
No Backing
Description
This Azalea area rug is the perfect addition to your home. With its global style, this hand-woven piece is made of Recycled PET Yarn for a unique look that stands out. It features a fringe and high/low texture for subtle dimension and visual interest. This no pile rug is easy to maintain, requiring professional cleaning only. Made in India, it's an excellent choice for those seeking an eco-friendly option with a global flair. Plus, we recommend pairing it with a rug pad for extra cushioning and comfort underfoot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.