This item is Discontinued.

This item is Discontinued.
Azilal AZI-2300 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2300-710102
Zoro #
G410336529
UPC # 888473947820
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2300-710102
Zoro #
G410336529
UPC #
888473947820
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.75 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.79 in
Details
Color
Black, Ivory
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
42.45 lb
Durable/Performance Rated
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Description
Introducing the Azilal area rug, a luxurious addition to any room. This statement piece features a stunning Moroccan Global design with high pile construction for an unbeatable feel and comfort. The beautiful fringe adds the perfect finishing touch, creating a truly unique look. Made from polyester and crafted in Turkey, this machine woven rug is sure to last for years to come. Plus, it's easy to clean with spot cleaning and mild detergent when necessary. For optimal results, pair this eye-catching design with a rug pad not included. Transform your space today with the Azilal area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.