This item is Discontinued.

This item is Discontinued.
Azilal AZI-2302 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2302-5373
Zoro #
G710336601
UPC # 888473947899
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2302-5373
Zoro #
G710336601
UPC #
888473947899
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.75 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.79 in
Details
Color
Gray, Ivory
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
20.08 lb
Features
Has Fringe
High/Low Texture
Yes
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Moroccan
Has Fringe
Yes
Machine Washable
No
Description
This Azilal area rug is a perfect choice for adding a modern, global touch to any room. The high/low pile construction provides an interesting texture and depth, while the machine woven construction ensures lasting durability. Crafted from polyester in Turkey, this area rug is sure to be an eye-catching addition to your space. To ensure long-lasting quality, we recommend using with a rug pad not included. Professional rug cleaning only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.