This item is Discontinued.

This item is Discontinued.
Azilal AZI-2303 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2303-5373
Zoro #
G210336729
UPC # 888473947936
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2303-5373
Zoro #
G210336729
UPC #
888473947936
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.75 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.79 in
Details
Color
Gray, Tan
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
20.08 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Moroccan
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Description
Bring the exotic charm of Morocco into your home with this Azilal area rug. Its unique global style and high pile construction create a luxurious feel underfoot that will add warmth and comfort to any room. The polyester fabric is durable, making it perfect for high traffic areas of your home like living rooms or entryways. The fringed edges give it an extra touch of luxury while also helping to prevent wear and tear from foot traffic. Completely machine woven in Turkey, this stunning area rug requires spot cleaning with mild detergent for easy maintenance. To get the most out of your investment, we recommend using a rug pad underneath to protect against slips and keep the rug in place. Transform any space into an oasis with this Moroccan Global Azilal area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.