This item is Discontinued.

This item is Discontinued.
Azilal AZI-2312 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2312-9212
Zoro #
G810336693
UPC # 889292341578
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2312-9212
Zoro #
G810336693
UPC #
889292341578
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.75 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.79 in
Details
Color
Ivory
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
58.31 lb
Printed Design
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Description
This Azilal Area Rug is perfect for adding a global-inspired look to your home. With a high pile and machine woven construction, this durable polyester rug is sure to provide years of comfort and style. The fringe detail adds an eye-catching touch to the design, while the high/low texture provides visual interest. Made in Turkey, this rug comes with a recommendation for use with a rug pad sold separately. Care instructions are professional rug cleaning only. Add this stylish and long lasting area rug to your home today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.