This item is Discontinued.

This item is Discontinued.
Azilal AZI-2314 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2314-9212
Zoro #
G310337756
UPC # 889292341691
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2314-9212
Zoro #
G310337756
UPC #
889292341691
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.75 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.79 in
Details
Color
Gray, Ivory
Style
Rustic
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
58.31 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Sub Style
Southwestern
Construction
Machine Woven
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Has Fringe
Yes
Printed Design
No
Description
This beautiful Azilal area rug adds rustic charm and character to any space. Its high/low pile creates a unique texture, while the machine woven construction ensures durability. The fringe detail provides an interesting design element. Made of polyester in Turkey, this rug will last for years to come. For best results, use with a rug pad not included. Professional cleaning is recommended to keep it looking its best. Add this Azilal area rug to your home for an instant touch of rustic elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.