This item is Discontinued.

This item is Discontinued.
Azilal AZI-2315 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2315-537
Zoro #
G610337654
UPC # 889292341721
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2315-537
Zoro #
G610337654
UPC #
889292341721
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.75 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.79 in
Details
Color
Ivory
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
19.44 lb
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Bohemian
Description
Introducing the Azilal Area Rug - a truly unique and elegant statement piece for any home! With its bohemian global style, this rug is sure to turn heads. Crafted from soft polyester, this machine-woven rug features a high pile that will add texture and comfort to any space. The fringe adds an extra element of interest that will make it the focal point of your room. Plus, with its durable construction, you can enjoy this area rug for years to come. For best results, pair with a rug pad not included. To clean, simply spot clean with mild detergent when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.