This item is Discontinued.

This item is Discontinued.
Azilal AZI-2317 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2317-9212
Zoro #
G410337526
UPC # 889292341875
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2317-9212
Zoro #
G410337526
UPC #
889292341875
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.75 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.79 in
Details
Color
Gray, Ivory, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
58.31 lb
Features
Has Fringe
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
Description
The Azilal area rug will add a statement of worldly sophistication to your home decor. Hand-woven in Turkey from soft polyester fibers, this luxurious and plush high pile rug is sure to make any space feel more inviting. The vibrant bohemian global design with fringe accents adds a unique touch that will bring attention to any room. For added comfort and protection for your flooring, use with a rug pad not included. This stunning piece is easy to care for ? simply spot clean with mild detergent as needed. Make the Azilal area rug the centerpiece of your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.