This item is Discontinued.

This item is Discontinued.
Azilal AZI-2318 Area Rug , With Fringe (Discontinued)
Mfr #
AZI2318-2773
Zoro #
G810337553
UPC # 889292341899
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AZI2318-2773
Zoro #
G810337553
UPC #
889292341899
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.75 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.79 in
Details
Color
Ivory
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Weight
10.04 lb
Features
Has Fringe
Construction
Machine Woven
Printed Design
No
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Bohemian
Description
Introducing the Azilal area rug, a vibrant bohemian-global style piece that will add a burst of color to any room. Featuring high pile construction and made of polyester, this Turkish-made rug is luxuriously soft and perfect for adding warmth to your space. The fringed ends give it an extra special touch. For best results, pair with a rug pad for added support and stability. To keep it looking its best, spot clean with mild detergent when needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.