Zoro Homepage

Babel BAB-2302 Machine Crafted Area Rug

  • Mfr # BAB2302-71010

  • Zoro # G710338179


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 9 ft 7 in
Color
Ivory, Gray, Charcoal, Black, Denim, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB2302-71010
Zoro #
G710338179
UPC #
889292305341
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 9 ft 7 in
Pile Height
0.35 in
Length (In.)
114.96 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Ivory, Gray, Charcoal, Black, Denim, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
25.65 lb
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No

Description

Create a timeless look and add a touch of luxury to your home with the Babel Area Rug. This beautiful area rug is designed in an updated traditional style and crafted from polypropylene for lasting quality and comfort. Featuring a medium pile, this machine-woven rug is perfect for high traffic areas in your home. Plus, the special backing provides extra cushioning underfoot. For easy care, simply spot clean with mild detergent as needed. Make sure to use a rug pad for extra protection and stability not included. With its classic design and luxurious feel, you can be sure that the Babel Area Rug will bring warmth and elegance into any room of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.