Zoro Homepage

Babel BAB-2306 Machine Crafted Area Rug

  • Mfr # BAB2306-2773

  • Zoro # G710337936


product price: $67.69
/ea

Key Features

Color
Blue, Denim, Gray, Ivory, Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.35 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB2306-2773
Zoro #
G710337936
UPC #
889292361743
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
30.32 in
Thickness
0.43 in
Size
2 ft 6 in x 7 ft 3 in

Details

Color
Blue, Denim, Gray, Ivory, Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
6.2 lb
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Style
Traditional
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No

Description

Introducing Babel, a stunning area rug to add a sense of elegance and sophistication to your home. Crafted with polypropylene in an Updated Traditional style, this eye-catching piece features a medium pile for added comfort and durability. Perfectly suitable for high traffic areas, the Babel rug is sure to make an impact in any room. With its machine-woven construction and fringe details, it adds texture and dimension while resisting fading and staining. Plus, its easy care instructions allow you to simply spot clean with mild detergent when needed. Add the perfect finishing touch to your space today with the Babel area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.