
Bahar BHR-2308 Machine Crafted Area Rug
Mfr # BHR2308-5373
Zoro # G010344528
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR2308-5373
Zoro #
G010344528
UPC #
888473859161
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.55 in
Details
Color
Charcoal, Light Beige
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
12.88 lb
Has Fringe
No
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Black
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No
Machine Washable
No
Description
Introducing our Bahar area rug, a piece that brings an updated traditional style right to your home. Created in Turkey, this rug is machine woven and composed of polypropylene and polyester, creating a sturdy medium pile surface that's perfect for high traffic areas. The rug's timeless design breathes new life into any room, adding an element of sophistication and charm. To ensure its longevity, we recommend using a rug pad underneath and cleaning any spills with spot treatment using a mild detergent. Enjoy the fusion of durability and elegance with the Bahar area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.