Zoro Homepage

Bahar BHR-2312 Machine Crafted Area Rug

  • Mfr # BHR2312-2773

  • Zoro # G210344465


product price: $62.79
/ea

Key Features

Color
Light Beige, Charcoal
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.39 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHR2312-2773
Zoro #
G210344465
UPC #
888473891901
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.55 in

Details

Color
Light Beige, Charcoal
Shape
Runner
Material
Face: 60% Polypropylene, 40% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
6.44 lb
Sub Style
Moroccan
Machine Washable
No
High/Low Texture
Yes
Primary Color
Black
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Style
Global
Has Fringe
No

Description

Bring a touch of Moroccan Global style into your home with the Bahar area rug. This machine-woven beauty is made from durable polypropylene and polyester, making it great for high traffic areas. With its medium pile height, this lovely rug will provide an ideal balance of comfort and support underfoot. To keep your rug looking as good as new, spot clean with mild detergent when necessary. We recommend using a rug pad to increase stability and reduce wear. Add unique style and texture to any room in your home with the Bahar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.