
Bahar BHR-2312 Machine Crafted Area Rug
Mfr # BHR2312-5373
Zoro # G210345554
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR2312-5373
Zoro #
G210345554
UPC #
888473859338
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.55 in
Details
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.88 lb
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Primary Color
White
Has Fringe
No
Sub Style
Moroccan
Construction
Machine Woven
Description
Bring a touch of Moroccan Global style into your home with the Bahar area rug. This machine-woven beauty is made from durable polypropylene and polyester, making it great for high traffic areas. With its medium pile height, this lovely rug will provide an ideal balance of comfort and support underfoot. To keep your rug looking as good as new, spot clean with mild detergent when necessary. We recommend using a rug pad to increase stability and reduce wear. Add unique style and texture to any room in your home with the Bahar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.