Zoro Homepage

Bahar BHR-2318 Machine Crafted Area Rug

  • Mfr # BHR2318-2712

  • Zoro # G010345440


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 12 ft
Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHR2318-2712
Zoro #
G010345440
UPC #
889292173315
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 12 ft
Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Weight
10.69 lb
Includes
Care Label
Has Fringe
No
Backing
No Backing
Printed Design
No
Sub Style
Arts & Crafts
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
Yes
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes

Description

The Bahar area rug is the perfect blend of traditional style and modern construction. Crafted from a blend of Polypropylene and Polyester, this machine-woven rug offers a medium pile that is durable enough to withstand high traffic areas, while its high/low construction adds visual interest. Made in Turkey, this rug is sure to be an eye-catching addition to any room in your home. For best results, pair with a rug pad not included for extra cushioning and support. Cleaning should be done professionally only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.