
Bahar BHR-2318 Machine Crafted Area Rug
Mfr # BHR2318-5373
Zoro # G310345300
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR2318-5373
Zoro #
G310345300
UPC #
888473859628
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.55 in
Details
Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
12.88 lb
Features
Machine Crafted
Sub Style
Arts & Crafts
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Primary Color
White
High/Low Texture
Yes
Printed Design
No
High Traffic Compatible
Yes
Description
The Bahar area rug is the perfect blend of traditional style and modern construction. Crafted from a blend of Polypropylene and Polyester, this machine-woven rug offers a medium pile that is durable enough to withstand high traffic areas, while its high/low construction adds visual interest. Made in Turkey, this rug is sure to be an eye-catching addition to any room in your home. For best results, pair with a rug pad not included for extra cushioning and support. Cleaning should be done professionally only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.