Zoro Homepage

Bahar BHR-2318 Machine Crafted Area Rug

  • Mfr # BHR2318-67SQ

  • Zoro # G710345405


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 6 ft 7 in
Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHR2318-67SQ
Zoro #
G710345405
UPC #
888473957294
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.39 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.55 in

Details

Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Square
Weight
14.64 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Gray
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
Yes
Backing
No Backing
Machine Washable
No
Sub Style
Arts & Crafts
High Traffic Compatible
Yes
Outdoor Safe
No

Description

The Bahar area rug is the perfect blend of traditional style and modern construction. Crafted from a blend of Polypropylene and Polyester, this machine-woven rug offers a medium pile that is durable enough to withstand high traffic areas, while its high/low construction adds visual interest. Made in Turkey, this rug is sure to be an eye-catching addition to any room in your home. For best results, pair with a rug pad not included for extra cushioning and support. Cleaning should be done professionally only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.