
Bahar BHR-2318 Machine Crafted Area Rug
Mfr # BHR2318-93123
Zoro # G010345419
product price: $785.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR2318-93123
Zoro #
G010345419
UPC #
888473957300
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 2 in
Pile Height
0.39 in
Length (In.)
145.67 in
Width (In.)
106.3 in
Thickness
0.55 in
Details
Color
Charcoal, Light Beige, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
36.56 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Beige
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Arts & Crafts
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Description
The Bahar area rug is the perfect blend of traditional style and modern construction. Crafted from a blend of Polypropylene and Polyester, this machine-woven rug offers a medium pile that is durable enough to withstand high traffic areas, while its high/low construction adds visual interest. Made in Turkey, this rug is sure to be an eye-catching addition to any room in your home. For best results, pair with a rug pad not included for extra cushioning and support. Cleaning should be done professionally only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.