
Bahar BHR-2321 Machine Crafted Area Rug
Mfr # BHR2321-1014
Zoro # G110346279
product price: $965.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR2321-1014
Zoro #
G110346279
UPC #
889292173322
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.39 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.55 in
Details
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
47.44 lb
Sub Style
Eclectic
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Gray
Construction
Machine Woven
Machine Washable
No
Description
The Bahar Area Rug is the perfect piece to transform your home into a global oasis. Its eclectic style showcases intricate designs, inspired by cultures around the world. Crafted with a combination of polypropylene and polyester for long-lasting durability, this rug was designed to handle high traffic areas. Machine-woven in Turkey, its medium pile provides comfortable cushioning underfoot without sacrificing resilience. With proper care, you can enjoy this vibrant area rug for years to come! Add a rug pad for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.