Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahar BHR-2321 Machine Crafted Area Rug

  • Mfr # BHR2321-1215

  • Zoro # G510346626


product price: $1,230.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHR2321-1215
Zoro #
G510346626
UPC #
889292173339
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.55 in

Details

Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
61.05 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Eclectic
High/Low Texture
Yes
Has Fringe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Gray

Description

The Bahar Area Rug is the perfect piece to transform your home into a global oasis. Its eclectic style showcases intricate designs, inspired by cultures around the world. Crafted with a combination of polypropylene and polyester for long-lasting durability, this rug was designed to handle high traffic areas. Machine-woven in Turkey, its medium pile provides comfortable cushioning underfoot without sacrificing resilience. With proper care, you can enjoy this vibrant area rug for years to come! Add a rug pad for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.