
Bahar BHR-2321 Machine Crafted Area Rug
Mfr # BHR2321-2712
Zoro # G210346629
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR2321-2712
Zoro #
G210346629
UPC #
889292173353
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
10.69 lb
High Traffic Compatible
Yes
Primary Color
Gray
Outdoor Safe
No
Printed Design
No
Sub Style
Eclectic
Machine Washable
No
Has Fringe
No
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Description
The Bahar Area Rug is the perfect piece to transform your home into a global oasis. Its eclectic style showcases intricate designs, inspired by cultures around the world. Crafted with a combination of polypropylene and polyester for long-lasting durability, this rug was designed to handle high traffic areas. Machine-woven in Turkey, its medium pile provides comfortable cushioning underfoot without sacrificing resilience. With proper care, you can enjoy this vibrant area rug for years to come! Add a rug pad for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.