
Bahar BHR-2321 Machine Crafted Area Rug
Mfr # BHR2321-53RD
Zoro # G310346741
product price: $195.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHR2321-53RD
Zoro #
G310346741
UPC #
888473891857
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.39 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.55 in
Details
Color
Light Beige, Charcoal
Style
Global
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Round
Weight
9.37 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Beige
High/Low Texture
Yes
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Sub Style
Eclectic
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
The Bahar Area Rug is the perfect piece to transform your home into a global oasis. Its eclectic style showcases intricate designs, inspired by cultures around the world. Crafted with a combination of polypropylene and polyester for long-lasting durability, this rug was designed to handle high traffic areas. Machine-woven in Turkey, its medium pile provides comfortable cushioning underfoot without sacrificing resilience. With proper care, you can enjoy this vibrant area rug for years to come! Add a rug pad for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.