Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahar BHR-2323 Machine Crafted Area Rug

  • Mfr # BHR2323-1215

  • Zoro # G410346276


product price: $1,230.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Light Beige, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHR2323-1215
Zoro #
G410346276
UPC #
889292173377
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.55 in

Details

Color
Light Beige, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
61.05 lb
Has Fringe
No
Printed Design
No
Sub Style
Arts & Crafts
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No

Description

Step into a world of traditional elegance with the Bahar area rug. Imbued with an Arts & Crafts style, this piece is designed to infuse your space with a timeless charm. Made from a blend of polypropylene and polyester in Turkey, this machine-woven rug promises long-lasting durability, even in high traffic areas. The medium pile offers a comfortable underfoot experience without compromising on style. To ensure its longevity, we recommend the use of a rug pad and spot cleaning with mild detergent when necessary. Brighten up your living space and create an inviting ambiance with this exquisite Bahar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.