
Bahar BHR-2323 Machine Crafted Area Rug
Mfr # BHR2323-5373
Zoro # G910346394
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BHR2323-5373
Zoro #
G910346394
UPC #
888473922964
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.55 in
Details
Color
Light Beige, Charcoal
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
12.88 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Sub Style
Arts & Crafts
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
No Backing
Description
Step into a world of traditional elegance with the Bahar area rug. Imbued with an Arts & Crafts style, this piece is designed to infuse your space with a timeless charm. Made from a blend of polypropylene and polyester in Turkey, this machine-woven rug promises long-lasting durability, even in high traffic areas. The medium pile offers a comfortable underfoot experience without compromising on style. To ensure its longevity, we recommend the use of a rug pad and spot cleaning with mild detergent when necessary. Brighten up your living space and create an inviting ambiance with this exquisite Bahar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.