Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bahar BHR-2325 Machine Crafted Area Rug

  • Mfr # BHR2325-2211

  • Zoro # G310347656


product price: $26.79
/ea

Key Features

Color
Light Beige, Dark Brown, Charcoal
Shape
Rectangle
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Polyester
Pile Height
0.39 in
Length (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHR2325-2211
Zoro #
G310347656
UPC #
192201237894
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Size
2 ft x 2 ft 11 in
Thickness
0.55 in

Details

Color
Light Beige, Dark Brown, Charcoal
Shape
Rectangle
Material
Face: 65% Polypropylene, 35% Polyester; Warp: 100% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
1.98 lb
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
High/Low Texture
Yes
Style
Global
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven

Description

Step into the eclectic world of bohemian design with our Bahar area rug. This machine-woven, medium pile rug is composed of a durable polypropylene and polyester blend, making it perfect for high-traffic areas in your home. Originating from Turkey, this global-inspired rug adds a rich layer of texture and style to any room. To extend its life span and prevent shifting or sliding, we recommend pairing it with a suitable rug pad. Maintenance is also easy ? simply spot clean with mild detergent when necessary. With the Bahar area rug, you can effortlessly bring a touch of worldly charm into your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.