
Bali BAL-2304 Handmade Area Rug
Mfr # BAL2304-2339
Zoro # G010338640
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige, Cream
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAL2304-2339
Zoro #
G010338640
UPC #
889292270939
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.24 in
Details
Color
Tan, Beige, Cream
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
4.3 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
Sub Style
Country
Machine Washable
No
Description
This Bali area rug is the perfect addition to any cottage style room. Hand woven in India with a combination of jute and cotton, this rug features no pile construction for a flat, modern look. For added comfort and durability, pair this rug with a quality rug pad not included. Care instructions are simple: spot clean only. Upgrade your home decor today with this beautiful Bali area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.