
Bali BAL-2304 Handmade Area Rug
Mfr # BAL2304-576
Zoro # G910338757
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige, Cream
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAL2304-576
Zoro #
G910338757
UPC #
889292270953
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.24 in
Details
Color
Tan, Beige, Cream
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
19.13 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Country
Construction
Hand Woven
Printed Design
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This Bali area rug is the perfect addition to any cottage style room. Hand woven in India with a combination of jute and cotton, this rug features no pile construction for a flat, modern look. For added comfort and durability, pair this rug with a quality rug pad not included. Care instructions are simple: spot clean only. Upgrade your home decor today with this beautiful Bali area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.