Zoro Homepage

Bali BAL-2305 Handmade Area Rug

  • Mfr # BAL2305-268

  • Zoro # G310338555


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Denim, Tan, Light Gray, Beige
Shape
Runner
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAL2305-268
Zoro #
G310338555
UPC #
889292271011
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.24 in

Details

Color
Blue, Denim, Tan, Light Gray, Beige
Shape
Runner
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Weight
10.2 lb
Features
Handmade
Includes
Care Label
Printed Design
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Style
Cottage
High Traffic Compatible
Yes
Construction
Hand Woven
Sub Style
Country
Durable/Performance Rated
No
Has Fringe
No

Description

Create an inviting atmosphere in your home with this Bali area rug. It is crafted from a blend of Jute and Cotton, making it durable and sturdy. Its hand-woven construction adds to its unique charm, while the no pile design ensures easy maintenance. With its classic cottage style, this area rug will be a beautiful addition to any room in your house. This Bali rug is made in India and requires spot cleaning only for care. To ensure longevity, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.