
Bali BAL-2305 Handmade Area Rug
Mfr # BAL2305-810
Zoro # G510338485
product price: $1,025.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Denim, Tan, Light Gray, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAL2305-810
Zoro #
G510338485
UPC #
889292271042
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.24 in
Details
Color
Blue, Denim, Tan, Light Gray, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
40.8 lb
Includes
Care Label
Machine Washable
No
Backing
No Backing
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Country
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Description
Create an inviting atmosphere in your home with this Bali area rug. It is crafted from a blend of Jute and Cotton, making it durable and sturdy. Its hand-woven construction adds to its unique charm, while the no pile design ensures easy maintenance. With its classic cottage style, this area rug will be a beautiful addition to any room in your house. This Bali rug is made in India and requires spot cleaning only for care. To ensure longevity, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.