
Bali BAL-2305 Handmade Area Rug
Mfr # BAL2305-81012
Zoro # G510339079
product price: $1,550.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Denim, Tan, Light Gray, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAL2305-81012
Zoro #
G510339079
UPC #
889292271059
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.24 in
Details
Color
Blue, Denim, Tan, Light Gray, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
54.06 lb
Features
Handmade
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Country
Backing
No Backing
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
High/Low Texture
No
Description
Create an inviting atmosphere in your home with this Bali area rug. It is crafted from a blend of Jute and Cotton, making it durable and sturdy. Its hand-woven construction adds to its unique charm, while the no pile design ensures easy maintenance. With its classic cottage style, this area rug will be a beautiful addition to any room in your house. This Bali rug is made in India and requires spot cleaning only for care. To ensure longevity, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.