Zoro Homepage

Bali BAL-2306 Handmade Area Rug

  • Mfr # BAL2306-268

  • Zoro # G710339268


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Gray, Beige
Shape
Runner
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAL2306-268
Zoro #
G710339268
UPC #
889292271080
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.24 in

Details

Color
Charcoal, Light Gray, Beige
Shape
Runner
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Includes
Care Label
Weight
10.2 lb
Features
Handmade
Style
Cottage
Printed Design
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Woven
Backing
No Backing
Sub Style
Country
Has Fringe
No
Durable/Performance Rated
No

Description

This Bali area rug is the perfect addition to any cottage-style home. Handwoven in India with jute and cotton, this rug has a flat construction that gives it a unique look. It's no pile design makes it easy to keep clean and long-lasting. We recommend using this rug with a rug pad for added comfort and durability. Spot cleaning is recommended for best results. This quality piece of home decor will be sure to add character to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.