
Bali BAL-2306 Handmade Area Rug
Mfr # BAL2306-81012
Zoro # G510338973
product price: $1,550.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAL2306-81012
Zoro #
G510338973
UPC #
889292271127
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.24 in
Details
Color
Charcoal, Light Gray, Beige
Style
Cottage
Material
Face: 70% Jute, 30% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
54.06 lb
Features
Handmade
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Sub Style
Country
Outdoor Safe
No
Description
This Bali area rug is the perfect addition to any cottage-style home. Handwoven in India with jute and cotton, this rug has a flat construction that gives it a unique look. It's no pile design makes it easy to keep clean and long-lasting. We recommend using this rug with a rug pad for added comfort and durability. Spot cleaning is recommended for best results. This quality piece of home decor will be sure to add character to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.