Zoro Homepage

Banshee BAN-3399 Handmade Area Rug

  • Mfr # BAN3399-3353

  • Zoro # G210339416


product price: $700.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 5 ft 3 in
Color
Light Brown, Light Gray, Charcoal, Black, Beige, Light Beige
Style
Modern
Material
Face: 60% Wool, 40% Viscose
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAN3399-3353
Zoro #
G210339416
UPC #
888473856610
Country of Origin
India

Dimensions

Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
63 in
Width (In.)
39 in
Thickness
0.45 in

Details

Color
Light Brown, Light Gray, Charcoal, Black, Beige, Light Beige
Style
Modern
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
16.89 lb
Durable/Performance Rated
No
Sub Style
Mid-Century
Outdoor Safe
No
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
No
Has Fringe
No

Description

This Banshee area rug is the perfect way to add a modern flair to any room. The combination of Viscose and Wool materials give it a unique, lustrous sheen that will bring out the best of your d?cor. Hand tufted in India, this area rug has a medium pile height and is durable enough for everyday wear and tear. For optimal results, we recommend using with a non-slip rug pad sold separately. For easy maintenance, simply spot clean as needed. Bring texture and style into your home with this beautiful Banshee area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.