
Barbados BBD-2300 Outdoor Safe Area Rug
Mfr # BBD2300-527
Zoro # G910339877
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Mustard, Light Brown, Rust, Pale Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBD2300-527
Zoro #
G910339877
UPC #
889292630184
Country of Origin
Turkey
Dimensions
Size
5 ft 2 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.2 in
Details
Color
Off-White, Mustard, Light Brown, Rust, Pale Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
9 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Light Grey
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Description
The Barbados area rug is the perfect choice for any space. This beautiful style is made of Polypropylene and woven by skilled artisans in Turkey. You won't have to worry about a pile on this rug, making it ideal for high traffic areas. Plus, you don't have to worry about bringing it indoors during bad weather, as it's safe for outdoor use. For best results, we recommend using a rug pad with the Barbados area rug. Cleaning is easy - just hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.