
Barbados BBD-2305 Outdoor Safe Area Rug
Mfr # BBD2305-527
Zoro # G810340362
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Off-White, Mauve
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBD2305-527
Zoro #
G810340362
UPC #
889292630382
Country of Origin
Turkey
Dimensions
Size
5 ft 2 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.2 in
Details
Color
Light Beige, Off-White, Mauve
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
9 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Primary Color
Sterling Grey
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Description
Introducing the Barbados Area Rug, a gorgeous addition that effortlessly enhances any space. This Turkey-manufactured masterpiece is machine woven from Polypropylene, ensuring it can withstand high traffic areas and making it a long-lasting choice for your home or outdoor area. With its no pile feature, this rug offers an even surface that's easy to maintain and clean - simply hose off with water and hang it to dry! To ensure the best experience with our product, we recommend using this rug with a rug pad. The Barbados Area Rug isn't just a practical accessory, but also an elegant statement piece that brings a touch of charm wherever it's placed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.