
Barbados BBD-2306 Outdoor Safe Area Rug
Mfr # BBD2306-679
Zoro # G910340231
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Dark Blue, Light Gray, Teal, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBD2306-679
Zoro #
G910340231
UPC #
889292630436
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Off-White, Dark Blue, Light Gray, Teal, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.8 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
Yes
Primary Color
Light Grey
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Description
The Barbados area rug is a versatile and stylish addition to any room. It's crafted from durable polypropylene with a machine-woven construction, making it an ideal choice for high traffic areas. The no-pile design ensures that dirt and dust can easily be removed with a hose or power washer, while the outdoor safe feature makes it perfect for use in any indoor/outdoor space. Add warmth and comfort to your home with this beautiful piece! For added cushioning, we recommend using a rug pad underneath to prevent slipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.