
Barbados BBD-2306 Outdoor Safe Area Rug
Mfr # BBD2306-71010
Zoro # G210340337
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Dark Blue, Light Gray, Teal, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBD2306-71010
Zoro #
G210340337
UPC #
889292630443
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Off-White, Dark Blue, Light Gray, Teal, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
19.7 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Primary Color
Light Grey
Description
The Barbados area rug is a versatile and stylish addition to any room. It's crafted from durable polypropylene with a machine-woven construction, making it an ideal choice for high traffic areas. The no-pile design ensures that dirt and dust can easily be removed with a hose or power washer, while the outdoor safe feature makes it perfect for use in any indoor/outdoor space. Add warmth and comfort to your home with this beautiful piece! For added cushioning, we recommend using a rug pad underneath to prevent slipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.