
Barbados BBD-2307 Outdoor Safe Area Rug
Mfr # BBD2307-679
Zoro # G710340042
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Brown, Rust, Pale Blue, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBD2307-679
Zoro #
G710340042
UPC #
889292630474
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Off-White, Light Brown, Rust, Pale Blue, Mustard
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
14.8 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Primary Color
Light Grey
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
Description
The Barbados area rug is the perfect way to add a touch of style and sophistication to any space. This timeless design features a classic pattern that will never go out of style, no matter the season. Made in Turkey with Polypropylene material, this machine-woven rug is designed for high traffic areas and outdoor use. It's also equipped with no pile for easy maintenance. Simply hose off with water and hang to dry! For added comfort and durability, we recommend using a rug pad beneath it. With its beautiful look and sturdy construction, you can trust that the Barbados area rug will remain a part of your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.