Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barbados BBD-2310 Outdoor Safe Area Rug

  • Mfr # BBD2310-71010

  • Zoro # G310340299


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Light Beige, Off-White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBD2310-71010
Zoro #
G310340299
UPC #
889292630603
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in

Details

Color
Light Beige, Off-White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
19.7 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Primary Color
Light Silver
Construction
Machine Woven
Outdoor Safe
Yes
Printed Design
No

Description

The Barbados area rug is the perfect way to add a touch of beauty and style to any space. This rug is made in Turkey with high quality polypropylene for an incredibly soft and durable feel that can handle high traffic areas without worrying about wear or tear. It features a no-pile design, making it ideal for outdoor use as well. For added protection, we recommend using a rug pad underneath. To clean, simply hose off with water and hang to dry. With the Barbados area rug, you can create a beautiful atmosphere in any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.