
Barbados BBD-2312 Outdoor Safe Area Rug
Mfr # BBD2312-679
Zoro # G010340698
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Beige, Pale Blue, Mauve, Dark Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBD2312-679
Zoro #
G010340698
UPC #
889292630672
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Off-White, Light Beige, Pale Blue, Mauve, Dark Blue
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
14.8 lb
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Light Silver
Description
This beautiful Barbados Area Rug is the perfect addition to any room. With its machine woven construction from Polypropylene, it's sure to last for years. It features no pile and is good for high traffic areas, making it ideal for any space. Plus, it's also outdoor safe! To clean, simply hose off with water and hang to dry. For extra cushioning and stability, we recommend adding a rug pad underneath this area rug. This stylish piece of decor will bring a fresh look to your home that you'll love for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.