Zoro Homepage

Barbados BBD-2314 Outdoor Safe Area Rug

  • Mfr # BBD2314-679

  • Zoro # G010340421


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Dark Blue, Light Beige, Medium Green, Rust, Off-White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBD2314-679
Zoro #
G010340421
UPC #
889292630757
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Dark Blue, Light Beige, Medium Green, Rust, Off-White
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
14.8 lb
Backing
No Backing
Machine Washable
No
Primary Color
Light Grey
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This beautiful Barbados Area Rug is the perfect addition to any room. With its machine woven construction from Polypropylene, it's sure to last for years. It features no pile and is good for high traffic areas, making it ideal for any space. Plus, it's also outdoor safe! To clean, simply hose off with water and hang to dry. For extra cushioning and stability, we recommend adding a rug pad underneath this area rug. This stylish piece of decor will bring a fresh look to your home that you'll love for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.