Zoro Homepage

Bari BAR-2300 Handmade Area Rug

  • Mfr # BAR2300-1014

  • Zoro # G110339301


product price: $2,325.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.24 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR2300-1014
Zoro #
G110339301
UPC #
889292471350
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.24 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.39 in

Details

Color
Ivory
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Shape
Rectangle
Weight
106.4 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Sub Style
Scandinavian
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No

Description

Welcome the Bari area rug into your home for a modern and contemporary aesthetic. This hand-tufted rug is made from a combination of Nylon and Wool for superior durability. The medium pile height ensures that it will hold up to everyday wear and tear while the India construction guarantees quality craftsmanship. For optimal performance, we recommend using this rug with a rug pad, spot cleaning only when necessary. Give your room an upgrade today with the Bari area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.