Zoro Homepage

Bari BAR-2300 Handmade Area Rug

  • Mfr # BAR2300-268

  • Zoro # G110339295


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Shape
Runner
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.24 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR2300-268
Zoro #
G110339295
UPC #
888473884651
Country of Origin
India

Dimensions

Pile Height
0.24 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.39 in

Details

Color
Ivory
Shape
Runner
Material
Face: 70% Wool, 30% Nylon
Includes
Care Label
Features
Handmade
Weight
15.2 lb
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
Sub Style
Scandinavian
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Style
Modern
High/Low Texture
No

Description

Welcome the Bari area rug into your home for a modern and contemporary aesthetic. This hand-tufted rug is made from a combination of Nylon and Wool for superior durability. The medium pile height ensures that it will hold up to everyday wear and tear while the India construction guarantees quality craftsmanship. For optimal performance, we recommend using this rug with a rug pad, spot cleaning only when necessary. Give your room an upgrade today with the Bari area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.